!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEDPAN WASHER FLUSH VALVE: SLOAN, 26½ IN ROUGH-IN, 1½ IN SPUD COUPLING, DIAPHRAGM FLUSH VALVE

BEDPAN WASHER FLUSH VALVE: SLOAN, 26½ IN ROUGH-IN, 1½ IN SPUD COUPLING, DIAPHRAGM FLUSH VALVE

SLOAN

BEDPAN WASHER FLUSH VALVE: SLOAN, 26½ IN ROUGH-IN, 1½ IN SPUD COUPLING, DIAPHRAGM FLUSH VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEDPAN WASHER FLUSH VALVE: SLOAN, 26½ IN ROUGH-IN, 1½ IN SPUD COUPLING, DIAPHRAGM FLUSH VALVE

BEDPAN WASHER FLUSH VALVE: SLOAN, 26½ IN ROUGH-IN, 1½ IN SPUD COUPLING, DIAPHRAGM FLUSH VALVE

SLOAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,029.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6UYN6
  • Mfr. Model # Royal BPW 1100-1.6
  • UNSPSC # 42141602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • Item Bedpan Washer Flush Valve
  • Flush Valve Design Diaphragm
  • Spud Coupling 1 1/2 in
  • Standards ANSI/ASME A112.19.2, ASSE 1037
  • Includes Valve Body, Stop Body, Diverter Body and Diverter Pivot
  • Product Type Bedpan Washer Flush Valve
  • For Use with Series Royal
  • Rough-In 26 1/2 in
  • Pressure Range 15 to 80 psi
  • Gallons per Flush 1.6 gpf
  • Plumbing Brand Sloan
  • Toilet/Urinal Product Type Bedpan Washer Flush Valve

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list