!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMOND SAW BLADE, SEGMENTED, 16 IN, 1 IN ROUND ARBOUR, WET/DRY, 4725 RPM, 20 HP, ASPHALT

DIAMOND SAW BLADE, SEGMENTED, 16 IN, 1 IN ROUND ARBOUR, WET/DRY, 4725 RPM, 20 HP, ASPHALT

HUSQVARNA

DIAMOND SAW BLADE, SEGMENTED, 16 IN, 1 IN ROUND ARBOUR, WET/DRY, 4725 RPM, 20 HP, ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DIAMOND SAW BLADE, SEGMENTED, 16 IN, 1 IN ROUND ARBOUR, WET/DRY, 4725 RPM, 20 HP, ASPHALT

DIAMOND SAW BLADE, SEGMENTED, 16 IN, 1 IN ROUND ARBOUR, WET/DRY, 4725 RPM, 20 HP, ASPHALT

HUSQVARNA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $806.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54JF17
  • Mfr. Model # VANGUARD HS10-16
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Product Details

This diamond saw blade measures 0.14 inch plate thickness and 16 inches diameter. It has a one-inch round arbour and a segmented rim of 0.14 inch width. The wet/dry cutting blade operates at a power of 20 HP with a speed of 4725 RPM and has a maximum cutting depth of six inches that cuts asphalt. It is for use with power cutters and small flat saws.

Technical Specs

  • Item Diamond Saw Blade
  • Arbor Size 1 in
  • Max. Blade Speed 4,725 RPM
  • For Use With Saw Type Power Cutters, Small Flat Saws
  • Rim Type Segmented
  • Primary Material Application Demolition
  • Grade Better
  • Blade Material Diamond
  • Plate Thickness 0.14 in
  • Blade Dia. 16 in
  • Arbor Shape Round
  • Max. Saw Power 20 hp
  • Cutting Type Wet/Dry
  • Max. Cutting Depth 6 in
  • Materials Cut Asphalt
  • Cut Width 0.14 in
  • Diamond Knockout Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list