!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET/DRY, 5500 RPM, CONCRETE/MASONRY

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET/DRY, 5500 RPM, CONCRETE/MASONRY

MILWAUKEE

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET/DRY, 5500 RPM, CONCRETE/MASONRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET/DRY, 5500 RPM, CONCRETE/MASONRY

DIAMOND SAW BLADE, SEGMENTED, 14 IN, 1 IN ROUND ARBOUR, WET/DRY, 5500 RPM, CONCRETE/MASONRY

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-93-7940
  • Mfr. Model # 49-93-7940
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.575 lbs

Product Details

This diamond saw blade has a 0.787 inch thickness and 14-inch diameter. It has one inch or 20 millimetre round arbour and a speed of 5500 RPM that cuts reinforced concrete and masonry of 0.125 inch width. The blade has wet/dry cutting and a segmented rim. It is for use with handheld concrete saws, masonry saws, and walk-behind concrete saws.

Technical Specs

  • Item Diamond Saw Blade
  • Arbor Size 1 in
  • Max. Blade Speed 5,500 RPM
  • Cutting Type Wet/Dry
  • Primary Material Application General Purpose Concrete
  • Grade Best
  • Blade Material Diamond
  • Blade Dia. 14 in
  • Arbor Shape Round
  • For Use With Saw Type Handheld Concrete Saw, Masonry Saw, Walk-Behind Concrete Saw
  • Rim Type Segmented
  • Materials Cut Concrete, Masonry
  • Cut Width 0.125 in
  • Diamond Knockout No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list