DIAMOND SAW BLADE, SEGMENTED, 6 IN, TRIANGULAR, DRY, 10185 RPM, 1 3/16 IN, FOR MASONRY SAWS
DIAMOND SAW BLADE, SEGMENTED, 6 IN, TRIANGULAR, DRY, 10185 RPM, 1 3/16 IN, FOR MASONRY SAWS
HUSQVARNA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Excel 1000 Series Purple segmented diamond saw blade has six inches diameter and a triangular arbour. It has a maximum speed of 10185 revolutions per minute that cuts concrete and granite up to 1 3/16 inches depth. The dry demolition blade is suitable for use with masonry saws.
Technical Specs
Item Diamond Saw Blade
Arbor Shape Triangular
Max. Saw Power 210 hp
Cutting Type Dry
Max. Cutting Depth 1 3/16 in
Materials Cut Concrete, Granite
Cut Width 0.1 in
Diamond Knockout Diamond Knockout Not Included
Blade Dia. 6 in
Max. Blade Speed 10,185 RPM
For Use With Saw Type Masonry Saws
Rim Type Segmented
Primary Material Application Demolition
Grade Better
Blade Material Diamond
Plate Thickness 0.1 in
Country of Origin China
(subject to change)