!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAL THICKNESS GAUGE, 0 IN TO 0.05 IN RANGE, 001 IN GRADUATIONS, 3MM THROAT DP, FLAT

DIAL THICKNESS GAUGE, 0 IN TO 0.05 IN RANGE, 001 IN GRADUATIONS, 3MM THROAT DP, FLAT

MITUTOYO

DIAL THICKNESS GAUGE, 0 IN TO 0.05 IN RANGE, 001 IN GRADUATIONS, 3MM THROAT DP, FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL THICKNESS GAUGE, 0 IN TO 0.05 IN RANGE, 001 IN GRADUATIONS, 3MM THROAT DP, FLAT

DIAL THICKNESS GAUGE, 0 IN TO 0.05 IN RANGE, 001 IN GRADUATIONS, 3MM THROAT DP, FLAT

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $699.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ARV1
  • Mfr. Model # 1ARV1
  • UNSPSC # 41111623
  • CATALOGUE PAGE # 1331
  • Shipping Weight 0.75 lbs

Product Details

This dial thickness gauge includes a case.

Technical Specs

  • Item Dial Thickness Gauge
  • Graduations 0.0001 in
  • Long Form Calibration Certificate Yes
  • Anvil Shape Flat
  • Dimension Type Inch
  • Minimum Measurement - Inch 0.0001 in
  • Operation Type Mechanical
  • Anvil Diameter 0.375 in
  • Included Certification Long-Form Calibration Certificate Traceable to NIST
  • Includes Case Yes
  • Range 0 in to 0.05 in
  • Accuracy +/-0.0002 in
  • Actuation Type Trigger
  • Dial Reading 0-10
  • Maximum Measurement - Inch 0.05 in
  • Minimum Measurement - mm 0 mm
  • Throat Depth 30 mm
  • Grip Style Ergonomic Grip
  • Includes Case
  • Maximum Measuring Force 1.375 N

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list