!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAL THICKNESS GAUGE, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS, 3MM THROAT DEPTH, FLAT

DIAL THICKNESS GAUGE, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS, 3MM THROAT DEPTH, FLAT

MITUTOYO

DIAL THICKNESS GAUGE, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS, 3MM THROAT DEPTH, FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL THICKNESS GAUGE, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS, 3MM THROAT DEPTH, FLAT

DIAL THICKNESS GAUGE, 0 IN TO 1 IN RANGE, 01 IN GRADUATIONS, 3MM THROAT DEPTH, FLAT

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT7304A
  • Mfr. Model # 7304A
  • UNSPSC # 41111623
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Product Details

This dial thickness gauge includes dial thickness gauge with lifting lever.

Technical Specs

  • Item Dial Thickness Gauge
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Anvil Shape Flat
  • Dial Reading 0-100
  • Maximum Measurement - Inch 1.20 in
  • Minimum Measurement - Inch 0.001 in
  • Throat Depth 30 mm
  • Construction Stainless Steel, Plastic
  • Grip Style Ergonomic Grip
  • Includes Dial Thickness Gauge with Lifting Lever
  • Maximum Measuring Force 2.0 N
  • Range 0 in to 1 in
  • Accuracy +/-0.002 in
  • Actuation Type Lever
  • Contact Material Ceramic
  • Dimension Type Inch
  • Maximum Measurement - mm 25.4 mm
  • Operation Type Mechanical
  • Anvil Diameter 6 mm
  • Dial Size 57 mm
  • Included Certification Certificate of Inspection
  • Includes Case No
  • Range per Revolution 0.1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list