!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAL THERMOMETER,SILICONE DAMPENING

DIAL THERMOMETER,SILICONE DAMPENING

ASHCROFT

DIAL THERMOMETER,SILICONE DAMPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL THERMOMETER,SILICONE DAMPENING

DIAL THERMOMETER,SILICONE DAMPENING

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33HT73
  • Mfr. Model # 50EI60R
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Dial Thermometer
  • Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
  • Accuracy +/-1%
  • Process Connection 1/2 in NPT
  • Scale Celsius, Fahrenheit
  • Stem Length 9 in
  • Stem Material 304 Stainless Steel
  • Corrosion Resistant No
  • Glow-in-the-Dark No
  • Lens Material Glass
  • Maximum Operating Pressure Not Rated
  • Shatterproof No
  • Maximum Temperature °F 250 Degrees F
  • Minimum Temperature °F 0 Degrees F
  • Thread Size 1/2 in
  • Thread Gender Male
  • Case Features Hermetically Sealed
  • Housing Material 304 Stainless Steel
  • Lead Free Yes
  • Thermometer Type Industrial Dial Thermometer
  • Graduations 2 Degrees F/2 Degrees C
  • Application Chemical and Petrochemical Plants, Equipment Skids, Food and Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
  • Mounting Location Back
  • Scale Type Dial
  • Stem Diameter 0.25 in
  • Construction 304 Stainless Steel Housing and Stem with Glass Lens
  • Dial Diameter 5 in
  • Includes NIST-Traceable Certificate No
  • Long Reach No
  • Resistance Rating IP66, NEMA 4X
  • Vibration Resistant No
  • Maximum Temperature °C 120 Degrees C
  • Minimum Temperature °C -20 Degrees C
  • Thread Type NPT
  • Adjustments External
  • Functions External Adjustment
  • Manufacturer Warranty Length 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list