!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HORIZONTAL DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

HORIZONTAL DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

MITUTOYO

HORIZONTAL DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

HORIZONTAL DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $297.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT513-412-10T
  • Mfr. Model # 513-412-10T
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.58 lbs

Product Details

This Mitutoyo 513 Long Stylus series horizontal dial test indicator includes 5/32 inch stem, ⅜ inch stem, long point, square arm, stem nut, swivel clamp, and a case.

Technical Specs

  • Item Horizontal Dial Test Indicator
  • Graduations 0.0005 in
  • Contact Point Dia. 0.03125 in
  • Dial Reading 0-15-0
  • Dimension Type Inch
  • Includes Dovetail Mount Attachments Yes
  • Minimum Measurement - Inch 0 in
  • Operation Type Lever-Style
  • Series Mitutoyo 513 Long Stylus
  • Accuracy +/-0.0005 in
  • Case Type Case
  • Contact Point Shape Ball
  • Includes Case Yes
  • Mounting Style Dovetail
  • Non-Magnetic Tip Yes
  • Stylus Length 1.2 in
  • Range 0 in to 0.03 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dial Size 40 mm
  • Included Certification Inspection Certificate
  • Maximum Measurement - Inch 0.03 in
  • Number of Indicators 1
  • Range per Revolution 0.03 in
  • Test Indicator Style Horizontal
  • Bearing Type Jeweled
  • Contact Point Material Carbide
  • Includes 5/32 in Stem, 3/8 in Stem, Long Point, Square Arm, Stem Nut, Swivel Clamp
  • Max. Measuring Force 0.2 N
  • Non-Conductive Tip No
  • Stem Thread Size M6
  • Product Type Horizontal Dial Test Indicator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list