!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACK PLUNGER DIAL INDICATOR KIT, 0 TO 0.2 IN RANGE, 0-50-0 DIAL READING, 1 INDICATOR

BACK PLUNGER DIAL INDICATOR KIT, 0 TO 0.2 IN RANGE, 0-50-0 DIAL READING, 1 INDICATOR

STARRETT

BACK PLUNGER DIAL INDICATOR KIT, 0 TO 0.2 IN RANGE, 0-50-0 DIAL READING, 1 INDICATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK PLUNGER DIAL INDICATOR KIT, 0 TO 0.2 IN RANGE, 0-50-0 DIAL READING, 1 INDICATOR

BACK PLUNGER DIAL INDICATOR KIT, 0 TO 0.2 IN RANGE, 0-50-0 DIAL READING, 1 INDICATOR

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $526.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA196A5Z
  • Mfr. Model # 196A5Z
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1325
  • Shipping Weight 2.25 lbs

Product Details

Universal back-plunger dial test indicator with 4 attachments in case and an antimagnetic indicator. Accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.

Technical Specs

  • Item Back Plunger Dial Indicator Kit
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Dial Reading 0-50-0
  • Dimension Type Inch
  • Maximum Measurement - Inch 0.2 in
  • Number of Indicators 1
  • Range per Revolution 0.1 in
  • Bearing Type Jeweled
  • Includes Contact Point, Adaptor, Snug and Hole Attachment, Tool Post Holder
  • Series 196
  • Range 0 in to 0.2 in
  • Accuracy +/-0.001 in
  • Dial Colour White
  • Dial Size 1.44 in
  • Included Certification None
  • Minimum Measurement - Inch 0 in
  • Operation Type Back Plunger
  • Reading Balanced
  • Contact Point Dia. 1/2 in, 5/16 in, 1/8 in
  • Includes Case Yes
  • Product Type Back Plunger Dial Indicator Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list