!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TILTED-FACE DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

TILTED-FACE DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

STARRETT

TILTED-FACE DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILTED-FACE DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

TILTED-FACE DIAL TEST INDICATOR, HORIZONTAL, 0 TO 0.03 IN RANGE, 0-15-0 DIAL READING

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $638.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA709ACZ
  • Mfr. Model # 709ACZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1325
  • Shipping Weight 1.7 lbs

Product Details

This Starrett 709 series tilted-face dial test indicator meets the standards for Meet or Exceed ISO. This tilted-face dial test indicator includes dovetail body clamp, snug and rod unit, swivel post snug, dovetail indicator clamp, tool post holder, and a case.

Technical Specs

  • Item Tilted-Face Dial Test Indicator
  • Graduations 0.0005 in
  • Contact Point Dia. 0.078125 in
  • Dial Reading 0-15-0
  • Dimension Type Inch
  • Includes Dovetail Mount Attachments Yes
  • Minimum Measurement - Inch 0 in
  • Operation Type Lever-Style
  • Series Starrett 709
  • Accuracy +/-0.0005 in
  • Contact Point Material Steel
  • Includes Dovetail Body Clamp, Snug and Rod Unit, Swivel Post Snug, Dovetail Indicator Clamp, Tool Post Holder
  • Mounting Style Dovetail
  • Non-Magnetic Tip No
  • Stylus Length 0.1875 in, 20 mm
  • Range 0 in to 0.03 in
  • Long Form Calibration Certificate No
  • Dial Colour White, Yellow
  • Dial Size 1.38 in
  • Included Certification None
  • Maximum Measurement - Inch 0.03 in
  • Number of Indicators 1
  • Range per Revolution 0.03 in
  • Test Indicator Style Horizontal
  • Bearing Type Jeweled
  • Contact Point Shape Ball
  • Includes Case Yes
  • Non-Conductive Tip No
  • Standards Meet or Exceed ISO
  • Product Type Tilted-Face Dial Test Indicator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list