!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TILTED-FACE DIAL TEST INDICATOR, TILTED FACE, 0 TO 0.06 IN RANGE, 0-15-0 DIAL READING

TILTED-FACE DIAL TEST INDICATOR, TILTED FACE, 0 TO 0.06 IN RANGE, 0-15-0 DIAL READING

MITUTOYO

TILTED-FACE DIAL TEST INDICATOR, TILTED FACE, 0 TO 0.06 IN RANGE, 0-15-0 DIAL READING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILTED-FACE DIAL TEST INDICATOR, TILTED FACE, 0 TO 0.06 IN RANGE, 0-15-0 DIAL READING

TILTED-FACE DIAL TEST INDICATOR, TILTED FACE, 0 TO 0.06 IN RANGE, 0-15-0 DIAL READING

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33RK32
  • Mfr. Model # 513-442-16T
  • UNSPSC # 41116501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This Mitutoyo 513 Tilted Face series tilted-face dial test indicator meets the standards for AGD. This tilted-face dial test indicator includes 0.157 inch stems, clamp and hold bar.

Technical Specs

  • Item Tilted-Face Dial Test Indicator
  • Graduations 0.0005 in
  • Contact Point Dia. 0.039 in, 0.118 in
  • Dial Reading 0-15-0
  • Dimension Type Inch
  • Includes Dovetail Mount Attachments Yes
  • Minimum Measurement - Inch 0 in
  • Operation Type Lever-Style
  • Series Mitutoyo 513 Tilted Face
  • Accuracy +/-0.0005 in
  • Contact Point Material Carbide
  • Includes 0.157 in Stems, Clamp and Hold Bar
  • Mounting Style Dovetail
  • Non-Magnetic Tip Yes
  • Stem Thread Size M6
  • Product Type Tilted-Face Dial Test Indicator
  • Range 0 in to 0.06 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dial Size 40 mm
  • Included Certification Inspection Certificate
  • Maximum Measurement - Inch 0.06 in
  • Number of Indicators 1
  • Range per Revolution 0.03 in
  • Test Indicator Style Tilted Face
  • Bearing Type Jeweled
  • Contact Point Shape Ball
  • Max. Measuring Force 0.3 N
  • Non-Conductive Tip No
  • Standards AGD
  • Stylus Length 19.9 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list