!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAL SCALE,SS,32 OZ WEIGHT CAP.,SILVER

DIAL SCALE,SS,32 OZ WEIGHT CAP.,SILVER

TAYLOR

DIAL SCALE,SS,32 OZ WEIGHT CAP.,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL SCALE,SS,32 OZ WEIGHT CAP.,SILVER

DIAL SCALE,SS,32 OZ WEIGHT CAP.,SILVER

TAYLOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $134.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3NZH2
  • Mfr. Model # TS32F
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Dial Scale
  • Weight Capacity 32 oz
  • Weighing Surface Width 5 1/4 in
  • Scale Graduations 0.25 oz
  • Weighing Surface Material Stainless Steel
  • Body Material Stainless Steel
  • Dial Diameter 5 1/2 in
  • Overall Height 7 1/4 in
  • Scale Application Food Portioning
  • Scale Use Location Kitchen
  • Washdown Washdown
  • Scale Display Analog Dial
  • Weighing Surface Depth 6 in
  • Weighing Units g, oz
  • Weighing Surface Height 8 1/2 in
  • Accuracy 2 g (0.5%)
  • Colour Silver
  • Overall Depth 8 7/8 in
  • Overall Width 7 1/2 in
  • Scale Type General Purpose Utility Bench Scale
  • Standards NSF
  • Product Type Dial Scale

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list