!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMETER INDICATOR, 0 TO 0.5 IN RANGE, 0-100 DIAMETER READING, 0 IN GRADUATIONS, AGD 2

DIAMETER INDICATOR, 0 TO 0.5 IN RANGE, 0-100 DIAMETER READING, 0 IN GRADUATIONS, AGD 2

MITUTOYO

DIAMETER INDICATOR, 0 TO 0.5 IN RANGE, 0-100 DIAMETER READING, 0 IN GRADUATIONS, AGD 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMETER INDICATOR, 0 TO 0.5 IN RANGE, 0-100 DIAMETER READING, 0 IN GRADUATIONS, AGD 2

DIAMETER INDICATOR, 0 TO 0.5 IN RANGE, 0-100 DIAMETER READING, 0 IN GRADUATIONS, AGD 2

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT2414A
  • Mfr. Model # 2414A
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1325
  • Shipping Weight 0.49 lbs

Product Details

This 2 series dial indicator meets the standards for ASME, DIN, ISO. This dial indicator includes bezel clamp, and a case.

Technical Specs

  • Item Dial Indicator
  • Graduations 0 in
  • Long Form Calibration Certificate No
  • Back Type Removable Lug-On-Centre
  • Dial Reading 0-100
  • Dimension Type Inch
  • Maximum Measurement - Inch 0.5 in
  • Minimum Measurement - Inch 0 in
  • Number of Indicators 1
  • Range per Revolution 0.1 in
  • Bearing Type Plain
  • Case Type Case
  • Contact Point Shape Curved
  • Includes Case Yes
  • Non-Magnetic No
  • Standards ASME, DIN, ISO
  • Stem Thread Size #4-48
  • Product Type Dial Indicator
  • Range 0 in to 0.5 in
  • Accuracy +/-0.001 in
  • AGD Number AGD 2
  • Dial Colour White
  • Dial Size 57 mm
  • Included Certification Certificate of Inspection
  • Maximum Measurement - mm 12.7 in
  • Minimum Measurement - mm 0.0254 in
  • Operation Type Plunger
  • Reading Inch
  • Bezel Lock Yes
  • Contact Point Dia. 0.12 mm
  • Includes Bezel Clamp
  • Max. Measuring Force 1.8 N
  • Shock Resistant No
  • Stem Dia. 0.38 in
  • Series 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list