!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2 SERIES DIAL INDICATOR, +/-0.002 IN ACCURACY, ANSI/AGD, WHITE

2 SERIES DIAL INDICATOR, +/-0.002 IN ACCURACY, ANSI/AGD, WHITE

MITUTOYO

2 SERIES DIAL INDICATOR, +/-0.002 IN ACCURACY, ANSI/AGD, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2 SERIES DIAL INDICATOR, +/-0.002 IN ACCURACY, ANSI/AGD, WHITE

2 SERIES DIAL INDICATOR, +/-0.002 IN ACCURACY, ANSI/AGD, WHITE

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $312.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT7046PCK1
  • Mfr. Model # 7046PCK1
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.47 lbs

Product Details

This 2 series dial indicator has a white dial. It includes a plastic case and meets the standards for ANSI/AGD. Plus it has +/-0.002 inch accuracy.

Technical Specs

  • Item Dial Indicator
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dial Size 57 mm
  • Included Certification Inspection Certificate
  • Maximum Measurement - mm 25.4 mm
  • Minimum Measurement - mm 0 mm
  • Operation Type Plunger
  • Reading Continuous
  • Bezel Lock Yes
  • Contact Point Dia. 3 mm
  • Includes Case Yes
  • Non-Magnetic No
  • Standards ANSI/AGD
  • Stem Thread Size #4-48 UNF
  • Range 0 in to 1 in
  • Accuracy +/-0.002 in
  • Back Type Lug
  • Dial Reading 0-100
  • Dimension Type Inch
  • Maximum Measurement - Inch 1 in
  • Minimum Measurement - Inch 0 in
  • Number of Indicators 1
  • Range per Revolution 0.1 in
  • Bearing Type Plain
  • Case Type Plastic Case
  • Contact Point Shape Ball
  • Max. Measuring Force 1.8 N
  • Shock Resistant No
  • Stem Dia. 9.52 mm
  • Series 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list