!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACK PLUNGER DIAMETER INDICATOR, 0.1 IN RANGE, CONTINUOUS, 0-100 DIAMETER, JEWELED

BACK PLUNGER DIAMETER INDICATOR, 0.1 IN RANGE, CONTINUOUS, 0-100 DIAMETER, JEWELED

STARRETT

BACK PLUNGER DIAMETER INDICATOR, 0.1 IN RANGE, CONTINUOUS, 0-100 DIAMETER, JEWELED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACK PLUNGER DIAMETER INDICATOR, 0.1 IN RANGE, CONTINUOUS, 0-100 DIAMETER, JEWELED

BACK PLUNGER DIAMETER INDICATOR, 0.1 IN RANGE, CONTINUOUS, 0-100 DIAMETER, JEWELED

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $634.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA196A6Z
  • Mfr. Model # 196A6Z
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1325
  • Shipping Weight 2.2 lbs

Product Details

Universal back-plunger dial test indicator with 4 attachments in case and an antimagnetic indicator. Accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.

Technical Specs

  • Item Back Plunger Dial Indicator
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Dial Colour White
  • Dial Size 1.69 in
  • Maximum Measurement - Inch 0.2 in
  • Minimum Measurement - mm 0 mm
  • Operation Type Back Plunger
  • Reading Continuous
  • Bezel Lock Yes
  • Includes Clamp, Snug and Hole Attachment, Tool Post Holder
  • Non-Magnetic Yes
  • Stem Dia. 0.25 in
  • Product Type Back Plunger Dial Indicator
  • Range 0.1 in
  • Accuracy +/-0.001 in
  • Back Type Non-Removable Flat
  • Dial Reading 0-100
  • Dimension Type Inch
  • Minimum Measurement - Inch 0 in
  • Number of Indicators 1
  • Range per Revolution 0.1 in
  • Bearing Type Jeweled
  • Contact Point Dia. 0.125 in, 0.3125 in, 0.5 in
  • Includes Case Yes
  • Shock Resistant No
  • Series 196

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list