!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE PROTECTIVE COATING, DFENSE BLOK, AMBIENT, 30 LB, PAIL, METALS, GREY

SURFACE PROTECTIVE COATING, DFENSE BLOK, AMBIENT, 30 LB, PAIL, METALS, GREY

DEVCON

SURFACE PROTECTIVE COATING, DFENSE BLOK, AMBIENT, 30 LB, PAIL, METALS, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE PROTECTIVE COATING, DFENSE BLOK, AMBIENT, 30 LB, PAIL, METALS, GREY

SURFACE PROTECTIVE COATING, DFENSE BLOK, AMBIENT, 30 LB, PAIL, METALS, GREY

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,075.21 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC11330
  • Mfr. Model # 11330
  • UNSPSC # 13111037
  • CATALOGUE PAGE # 1251
  • Shipping Weight 34.0 lbs

Product Details

This dfense blok surface protective coating is grey and comes in a pail. It meets the standards for ASTM. This surface protective coating features abrasion resistant, chemical resistant, impact resistant. In addition, it is for use with 11k713 and it has a working time of 25 minutes.

Technical Specs

  • Item Surface Protective Coating
  • Coverage 50 sq in/lb
  • Cured Colour Grey
  • For Use With 11K713
  • Interior/Exterior Interior and Exterior
  • Marine Grade Yes
  • VOC Content Weight 0 g/L
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 90 Degrees F
  • Resin Type Epoxy
  • Shear Strength 2,616 psi
  • Total Volume 30 lb
  • Non-Sagging Yes
  • Application Method Trowel
  • Hardener Colour Grey
  • Container Type Pail
  • Cure Method Ambient
  • Features Abrasion Resistant, Chemical Resistant, Impact Resistant
  • Included Components Resin and Hardener
  • Low Odor Yes
  • Materials Bonded Metal
  • VOC Content Weight Percentage 0
  • Working Time 25 min
  • Maximum Performance Temperature 300 Degrees F
  • Series DFense Blok
  • Standards ASTM D1002, ASTM D150, ASTM D2240, ASTM D2566, ASTM D695, ASTM D696, ASTM D790
  • Mixing Ratio 2:1
  • Primary Applications Metals
  • Full Cure Time 16 hr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list