!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEW POINT METER,10 TO 95P REL HUM R

DEW POINT METER,10 TO 95P REL HUM R

TRACEABLE

DEW POINT METER,10 TO 95P REL HUM R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEW POINT METER,10 TO 95P REL HUM R

DEW POINT METER,10 TO 95P REL HUM R

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $412.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LYH7
  • Mfr. Model # 4185
  • UNSPSC # 41112301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.62 lbs

Technical Specs

  • ItemDigital Hygrometer
  • Humidity Accuracy+/-2%, +/-4%
  • Ambient Temperature Accuracy+/-1 Degrees C Between 0 Degrees to 40 Degrees C, Otherwise +/-2 Degrees C
  • Overall Depth1.25 in
  • Dew Point Range0 Degrees to 50 Degrees C
  • Response Time8 sec
  • Properties MeasuredAmbient Temperature, Dew Point, Relative Humidity
  • IP/NEMA RatingNot Rated
  • Data LoggingNo
  • Battery Run Time100 hr
  • Weight10.75 oz
  • StandardsCE Certified
  • Auto Shut-OffYes
  • Probe Length8.5 in
  • ApplicationHVAC/R
  • Min/Max MemoryYes
  • Includes ProbesYes
  • Includes BatteriesYes
  • IncludesTraceable(R) Certification
  • Humidity Range 10% to 95%
  • Ambient Temperature Range -20 Degrees to 122 Degrees F/-20 Degrees to 50 Degrees C
  • Overall Height 7.125 in
  • Overall Width 2.75 in
  • Display Screen Type LCD
  • Meter Type Dew Point and Wet Bulb Humidity Meters with Cabled Main Probe
  • Probe Design Cabled
  • Includes NIST-Traceable Calibration Certificate Yes
  • Battery Type 9V
  • Humidity Resolution 0.1 %
  • Cable Length 3 ft
  • Data Hold Yes
  • Temperature Resolution 0.1 Degrees
  • Probe Diameter 0.67 in
  • Operating Temperature Range 0 Degrees to 50 Degrees C
  • Manufacturer Warranty Length 1 yr
  • Includes Case Yes
  • Housing Material ABS Plastic
  • Sensor Type Polymer Film
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list