!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEVICE BOX, OFR SERIES RACEWAYS, STEEL, BLACK, 4 GANGS

DEVICE BOX, OFR SERIES RACEWAYS, STEEL, BLACK, 4 GANGS

LEGRAND

DEVICE BOX, OFR SERIES RACEWAYS, STEEL, BLACK, 4 GANGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEVICE BOX, OFR SERIES RACEWAYS, STEEL, BLACK, 4 GANGS

DEVICE BOX, OFR SERIES RACEWAYS, STEEL, BLACK, 4 GANGS

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $364.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15A805
  • Mfr. Model # OFR48-4
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Product Details

This OFR device box is made of steel, and is black. It features accepts OFR series device plates, allows multiple services at a single point-of-use, removable divider can be aligned with any of the raceway channels. In addition, it meets the standards for cETLus listed, RoHS. It has length of 1eight inches, width of 12.5 inch. It is for use with OFR Raceways.

Technical Specs

  • Item Device Box
  • Series OFR
  • Number of Channels 4
  • Cover Closure Snap On
  • Height (In.) 2 1/4 in
  • Width (In.) 7 in
  • Mounting Screw On
  • Backing Non-Adhesive
  • Overall Depth 2 1/4 in
  • Product Type Device Box
  • Material of Construction Steel
  • Box Type Gang
  • Colour Black
  • Length (In.) 18 in
  • For Use With OFR Raceways
  • Standards cETLus Listed, RoHS
  • Number of Gangs 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list