!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEVICE BOX, 500/700 SERIES, STEEL, IVORY, 2 GANGS

DEVICE BOX, 500/700 SERIES, STEEL, IVORY, 2 GANGS

LEGRAND

DEVICE BOX, 500/700 SERIES, STEEL, IVORY, 2 GANGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEVICE BOX, 500/700 SERIES, STEEL, IVORY, 2 GANGS

DEVICE BOX, 500/700 SERIES, STEEL, IVORY, 2 GANGS

LEGRAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4JA47
  • Mfr. Model # 4JA47
  • UNSPSC # 39121203
  • CATALOGUE PAGE # 78
  • Shipping Weight 0.75 lbs

Product Details

This 500, 700 device box is made of steel, and is ivory-coloured. It features fittings have removable covers, low-profile, scuffcoat finish, and includes one backing plate. In addition, it meets the standards for File E41751 Guide RJPR, meets Article 386 of NEC and meets Section 12-600 of CEC, RoHS, UL and cUL listed File E4376 Guide RJBT. It has length of 4.75 inches, width of 4.75 inches, and a height of 1.75 inch. It is for use with 500 and 700 raceways.

Technical Specs

  • Item Device Box
  • Series 500, 700
  • Number of Channels 2
  • Cover Closure Screw On
  • Colour Off White
  • Length (In.) 4 3/4 in
  • For Use With 500 Raceways, 700 Raceways
  • Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT
  • Number of Gangs 2
  • Product Type Device Box
  • Material of Construction Steel
  • Box Type Gang
  • Knockouts (2) 1/2 in Trade Size
  • Height (In.) 4 3/4 in
  • Width (In.) 4.75 in
  • Mounting Screw On
  • Backing Non-Adhesive
  • Overall Depth 1 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list