!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
3-WAY HOUSING AND WEDGELOCK RECEPTACLE, FEMALE, -55 ° C TO 125 ° C, SILICON/NICKEL, 4 PIECES TOTAL

3-WAY HOUSING AND WEDGELOCK RECEPTACLE, FEMALE, -55 ° C TO 125 ° C, SILICON/NICKEL, 4 PIECES TOTAL

GROTE

3-WAY HOUSING AND WEDGELOCK RECEPTACLE, FEMALE, -55 ° C TO 125 ° C, SILICON/NICKEL, 4 PIECES TOTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3-WAY HOUSING AND WEDGELOCK RECEPTACLE, FEMALE, -55 ° C TO 125 ° C, SILICON/NICKEL, 4 PIECES TOTAL

3-WAY HOUSING AND WEDGELOCK RECEPTACLE, FEMALE, -55 ° C TO 125 ° C, SILICON/NICKEL, 4 PIECES TOTAL

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO84-2472
  • Mfr. Model # 84-2472
  • UNSPSC # 31163100
  • CATALOGUE PAGE # 537
  • Shipping Weight 0.035 lbs

Product Details

This female Deutsch three-way housing and wedgelock receptacle has silicon seals and nickel-plated contacts. It has three cavities, and its operating temperature range is -55 Degrees C to 125 Degrees C.

Technical Specs

  • Item Deutsch Terminal
  • Connector Female
  • OEM Part Number DT04-3P, W3P
  • Series DT
  • No. of Cavities 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list