!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DETECTOR AC VOLTAGE 90-1000V

DETECTOR AC VOLTAGE 90-1000V

FLUKE

DETECTOR AC VOLTAGE 90-1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DETECTOR AC VOLTAGE 90-1000V

DETECTOR AC VOLTAGE 90-1000V

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET2AC/90-1000V
  • Mfr. Model # 2AC/90-1000V
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.19 lbs

Product Details

VoltAlert AC non-contact voltage tester. The tip glows red when voltage is present. The onit is always on using special low power circuitory to sustain battery life. Voltage detection range from 90 - 1,000 V. CAT IV 1000V

Technical Specs

  • Item Voltage Detector
  • Indication Visual
  • Battery Type AAA
  • Flashlight No
  • Special Features Suitable for a Wide Range of Residential, Commercial and Industrial Needs, Special Low Power Circuitry to Sustain Battery Life ,'Battery Check' Button Function Ensures Battery is in Good Condition, Integrated Clip Design, Optimized for Pocket Storage, Fluke Ruggedness and Reliability.
  • Includes 2 AAA Batteries
  • Manufacturers Warranty Length 2 yr.
  • Voltage Range 90 to 1,000V AC
  • Audible Alert No
  • Safety Rating CAT IV 1,000V
  • Length 5 in
  • Operating Temp. -10 Degrees C to 50 Degrees C
  • Standards CSA, CE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list