!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DETECTOR,LEAK,HALOGEN

DETECTOR,LEAK,HALOGEN

BACHARACH

DETECTOR,LEAK,HALOGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DETECTOR,LEAK,HALOGEN

DETECTOR,LEAK,HALOGEN

BACHARACH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,168.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BAC19-8038
  • Mfr. Model # 19-8038
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 201
  • Shipping Weight 4.0 lbs

Product Details

Dual purpose leak detector that detects both refrigerants and combustible gases with respective sensor installed. Sensors are interchanged quickly and easily. Dual LED displays and audible alarm. Kit includes detector, refrigerant and combustible gas sens

Technical Specs

  • Item Dual Purpose Refrigerant Leak Detector
  • Indicator Audible and Visual
  • Standards Intrinsically Safe for Use In Class 1 Division 1, Group D Locations
  • Includes Batteries, Refrigerant and Combustible Gas Sensors, Color-coded Probe Tips, Hard Carrying Case and Instructions
  • Detects Combustible Gases and Refrigerant Gases
  • Features Flashing Probe Tip, Automatic Sensitivity, Low Battery Indicator and Interchangeable Sensors
  • Battery AA
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list