!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DESK CHAIR,LEATHER,BLACK,19-23" SEAT HT

DESK CHAIR,LEATHER,BLACK,19-23" SEAT HT

OFFICE STAR

DESK CHAIR,LEATHER,BLACK,19-23" SEAT HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESK CHAIR,LEATHER,BLACK,19-23" SEAT HT

DESK CHAIR,LEATHER,BLACK,19-23" SEAT HT

OFFICE STAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $642.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15Z316
  • Mfr. Model # 5700E
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 707
  • Shipping Weight 40.9 lbs

Technical Specs

  • Office Chair Style Desk Chair
  • Back Colour Family Black
  • Seat Material Leather
  • Nominal Seat Height Range 19 in to 23 in
  • Weight Capacity 250 lbs.
  • Seat Height Min. 18-3/4"
  • Back Height 18 1/2 in
  • Caster Type Carpet
  • Overall Width 20-1/2"
  • Seat Width 26 1/2 in
  • Back Width 20 1/2 in
  • Number of Glides 0
  • Series Space
  • Base Style 5-Star
  • Base Colour Black
  • Standards Green Guard Certified
  • Item Desk Chair
  • Back Material Family Leather
  • Back Material Leather
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 23"
  • Arm Style Adjustable
  • Overall Height 42"
  • Overall Depth 19-1/2"
  • Seat Depth 25 1/4 in
  • Number of Casters 5
  • Cushion Thickness 3-1/2"
  • Back Colour Black
  • Base Material Nylon
  • Features Air Grid(R) Back, Top Grain Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list