!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DESICCANT AIR DRYER,ISO CLASS 2,5 CFM

DESICCANT AIR DRYER,ISO CLASS 2,5 CFM

SPEEDAIRE

DESICCANT AIR DRYER,ISO CLASS 2,5 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DESICCANT AIR DRYER,ISO CLASS 2,5 CFM

DESICCANT AIR DRYER,ISO CLASS 2,5 CFM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $531.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53RG72
  • Mfr. Model # 53RG72
  • UNSPSC # 40151610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.05 lbs

Technical Specs

  • Item Desiccant Air Dryer
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 5 cfm
  • Overall Width 4 13/16 in
  • Maximum Operating Pressure 290 psi
  • Dew Point -40 Degrees F
  • Filter Included No
  • Air Outlet Type NPT
  • Body Material Aluminum
  • Bowl Material Aluminum
  • Filter Type Particulate
  • Number of Air Inlets 1
  • Outside Diameter 4 1/4 in
  • Overall Height 12 in
  • Total Air Capacity 2,500 cu ft
  • ISO Class 2
  • Air Inlet Type NPT
  • Overall Length 11 13/16 in
  • Maximum Flow @ 100 psi 5
  • Minimum Operating Temperature 35 Degrees F
  • Filter Rating 15 micron
  • Air Outlet Size 1/4 in
  • Application Compressed Air Dryer
  • Bowl Capacity 2.5 lb
  • Desiccant Material Molecular Sieve
  • Maximum Operating Temperature 176 Degrees F
  • Number of Air Outlets 1
  • Overall Depth 4 1/4 in
  • Standards ISO

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list