DIAL DEPTH GAUGE, 0 IN TO 6 IN RANGE, +/-01 IN ACCURACY, 01 IN GRADUATIONS, FULL BASE
DIAL DEPTH GAUGE, 0 IN TO 6 IN RANGE, +/-01 IN ACCURACY, 01 IN GRADUATIONS, FULL BASE
MITUTOYO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This dial depth gauge includes one piece. This dial depth gauge includes a fitted case.
Technical Specs
- ItemDial Depth Gauge
- Graduations0.001 in
- Actuation StyleFine Adjustment
- Base StyleFull
- Dimension TypeInch
- Number of Measuring Rods1
- Blade MaterialStainless Steel
- Blade Width260 mm
- Contact Point MaterialStainless Steel
- Dial ColourWhite
- Maximum Measurement - Inch6 in
- Range 0 in to 6 in
- Accuracy +/-0.001 in
- Base Length 100 mm
- Dial Position Side
- Included Certification No
- Operation Type Mechanical
- Blade Tip Shape Flat
- Case Included Yes
- Depth Gauge Type Blade-Style Depth Gauge
- Includes Fitted Case
- Minimum Measurement - Inch 0 in
- Country of Origin Japan
(subject to change)
Alternate Products
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$628.84
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$586.41
/ EACH