!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 730 TO 1450 BPM, 25.7 FT-LB, 7 M/SQ SEC

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 730 TO 1450 BPM, 25.7 FT-LB, 7 M/SQ SEC

MAKITA

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 730 TO 1450 BPM, 25.7 FT-LB, 7 M/SQ SEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 730 TO 1450 BPM, 25.7 FT-LB, 7 M/SQ SEC

DEMOLITION HAMMER, CORDED, 120V/14A, CHIPPER, 730 TO 1450 BPM, 25.7 FT-LB, 7 M/SQ SEC

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,129.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTHM1317CB
  • Mfr. Model # HM1317CB
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 255
  • Shipping Weight 60.39 lbs

Product Details

This AVT corded demolition hammer with a chipper handle blows at a rate of 730 to 1450 bpm and operates at 120V/14A. It has a 1⅛-inch hex chuck, an impact energy of 25.7 ft-lb, a vibration level of 7 m/sq sec, and a sound level of 101 dB. The hammer with continuous speed settings has an electric motor and 32½-inch tool length.

Technical Specs

  • Item Demolition Hammer
  • Chuck Style 1 1/8 in Hex
  • Maximum Blows per Minute 1,450 bpm
  • Current 14 A
  • Vibration Level 7 m/sq sec
  • Voltage 120V AC
  • Kit Contents 1 1/8 in Hex, 20 1/2 in Bull Point Chisel, Bare Tool
  • Application Asphalt Removal, Breaking, Chipping, Demolition, Driving Ground Rods, Landscape, Trenchwork
  • Motor Type Electric
  • Overall Width 5 1/8 in
  • Handle Type Chipper
  • Impact Energy 25.7 ft-lb
  • Tool Weight 41.9 lb
  • Number of Speed Settings Continuous
  • Sound Level 101 dB
  • Power Source Corded
  • Minimum Blows per Minute 730 bpm
  • Cord Length 16.4 ft
  • Overall Height 10 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list