!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEMOLITION HAMMER,28.0 LB,120V AC,CORDED

DEMOLITION HAMMER,28.0 LB,120V AC,CORDED

DEWALT

DEMOLITION HAMMER,28.0 LB,120V AC,CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEMOLITION HAMMER,28.0 LB,120V AC,CORDED

DEMOLITION HAMMER,28.0 LB,120V AC,CORDED

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,624.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDD25911K
  • Mfr. Model # D25911K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.51 lbs

Technical Specs

  • Item Demolition Hammer
  • Chuck Style SDS Max
  • Maximum Blows per Minute 1,620 bpm
  • Current 15 A
  • Vibration Level 6 m/sq sec
  • Number of Chisel Positions 12
  • Power Source Corded
  • Minimum Blows per Minute 810 bpm
  • Cord Length 13 ft
  • Overall Width 5 39/64 in
  • Handle Type D-Handle
  • Impact Energy 27 J
  • Tool Weight 28.0 lb
  • Number of Speed Settings 7
  • Sound Level 105 dB(A)
  • Voltage 120V AC
  • Kit Contents Case
  • Application Channel Creation, Slab Removal, Surface Preparation, Wall Breaching
  • Overall Height 12 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list