!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEHUMIDIFIER,115V,250 W,WHITE,PLASTIC

DEHUMIDIFIER,115V,250 W,WHITE,PLASTIC

PERFECT AIRE

DEHUMIDIFIER,115V,250 W,WHITE,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEHUMIDIFIER,115V,250 W,WHITE,PLASTIC

DEHUMIDIFIER,115V,250 W,WHITE,PLASTIC

PERFECT AIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PFA3PFD22
  • Mfr. Model # 3PFD22
  • UNSPSC # 40101902
  • CATALOGUE PAGE # 1945
  • Shipping Weight 34.5 lbs

Technical Specs

  • Item Dehumidifier
  • Drain/Pump Options Gravity Drain
  • Overall Depth 10 1/4 in
  • Overall Width 15 3/ 16 in
  • Voltage 115V AC
  • Amperage 2.2 A
  • Control Features Drying Progress
  • Control Panel Languages English
  • Coverage Area 1,500 sq ft
  • Energy Performance 1.7 L/kW hr
  • Filter Type Mesh
  • Full Bucket Reminder With Full Bucket Reminder
  • Housing Construction Split Twin
  • Includes Air Filter Air Filter Included
  • NEMA Plug Rating 5-15P
  • Number of Speeds 2
  • Power Cord Length 6 ft
  • Recommended Environments Commercial, Industrial
  • Refrigerant Type R-32
  • Wattage 250 W
  • Bucket Capacity 22 pt
  • Housing Material Plastic
  • Overall Height 19 11/16 in
  • Dehumidification Method Standard Refrigerant
  • Energy Star Certified Energy Star Certified
  • Caster Size 1 3/16 in
  • Control Modes Normal mode, Comfort Mode, Continuous Mode
  • Cord Storage Cord Storage
  • Daily Water Removal Capacity (90F/90 RH) 22 pt
  • Filters Out Airborne Particles and Dust
  • Frequency 60 Hz
  • Housing Colour White
  • Includes Reusable Washable Air Filter
  • Manufacturer Warranty Length 1 yr
  • Number of Casters 4
  • Number of Wheels 4
  • Pump Access Location Rear
  • Refrigerant Charge 3.8 oz
  • Standards cULus
  • Wheel Diameter 1 3/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list