!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEHEADER DRUM STANDARD MODEL

DEHEADER DRUM STANDARD MODEL

VESTIL

DEHEADER DRUM STANDARD MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEHEADER DRUM STANDARD MODEL

DEHEADER DRUM STANDARD MODEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDD9
  • Mfr. Model # DD9
  • UNSPSC # 24101901
  • CATALOGUE PAGE # 624
  • Shipping Weight 6.652 lbs

Product Details

Convert your closed head steel drums into storage containers with this manual drum deheader. It can be adjusted to open steel drums with different thicknesses. Blade is angled for maximum penetration and flattens the cut edge so there are no sharp or jagged edges.

Technical Specs

  • Item Drum Deheader
  • Blade Material Steel
  • Body Material Steel
  • For Use With Closed Head Drums
  • Handle Length 15 in
  • Operating Direction Clockwise
  • Overall Height 5.5 in
  • Overall Width 18 in
  • Handle Style Comfortable
  • Power Source Manual
  • Blade Length 3 in
  • Body Colour Blue
  • For Drum Capacity 30 gal, 55 gal
  • Grip Material Rubber
  • Non-Sparking No
  • Operating Voltage Not Applicable
  • Overall Length 4.5 in
  • Phase Not Applicable
  • Features Adjustable Design, Angled Blade, Rugged Construction
  • Weight 6 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list