!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEGREASER, LIQUID, SURFACTANT-FREE, FAST DRYING, FLASH POINT 95 ° C, TRANSPARENT, 20 L

DEGREASER, LIQUID, SURFACTANT-FREE, FAST DRYING, FLASH POINT 95 ° C, TRANSPARENT, 20 L

WALTER SURFACE TECHNOLOGIES

DEGREASER, LIQUID, SURFACTANT-FREE, FAST DRYING, FLASH POINT 95 ° C, TRANSPARENT, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEGREASER, LIQUID, SURFACTANT-FREE, FAST DRYING, FLASH POINT 95 ° C, TRANSPARENT, 20 L

DEGREASER, LIQUID, SURFACTANT-FREE, FAST DRYING, FLASH POINT 95 ° C, TRANSPARENT, 20 L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.21 / EACH

EHC: EHC :
Min Qty 24 = $9,029.04
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G187
  • Mfr. Model # 53G187
  • UNSPSC # 47171814
  • CATALOGUE PAGE # 459
  • Shipping Weight 45.71 lbs

Product Details

This surfactant-free, fast-drying degreaser removes light oil pollution, dust, fingerprints, felt pen, and pencil residues from multiple surfaces. The transparent, liquid cleaner can be used on lacquered surfaces, plastics, glass, mirrors, metals, and all polished glossy surfaces. It has a flash point of 95 Degrees C. This product comes in a 20-litre jug.

Technical Specs

  • Item OIL CLEANER
  • Colour Transparent
  • Size 5.2 gal.
  • Removes Light Oil Pollution, Dust, Fingerprints, Felt Pen, and Pencil Residues

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list