!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOUNT ISOLATOR, DBL DEFLECTION, LOAD CAP 500 LB, M10 BOLT, BLK, 2 3/8 X 2 IN, NATURAL RUBBER

MOUNT ISOLATOR, DBL DEFLECTION, LOAD CAP 500 LB, M10 BOLT, BLK, 2 3/8 X 2 IN, NATURAL RUBBER

ANDRE

MOUNT ISOLATOR, DBL DEFLECTION, LOAD CAP 500 LB, M10 BOLT, BLK, 2 3/8 X 2 IN, NATURAL RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOUNT ISOLATOR, DBL DEFLECTION, LOAD CAP 500 LB, M10 BOLT, BLK, 2 3/8 X 2 IN, NATURAL RUBBER

MOUNT ISOLATOR, DBL DEFLECTION, LOAD CAP 500 LB, M10 BOLT, BLK, 2 3/8 X 2 IN, NATURAL RUBBER

ANDRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AHIRMDC40
  • Mfr. Model # RMD-C-4
  • UNSPSC # 26101765
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This double deflection natural rubber mount isolator has a capacity range of zero to 500 pounds, a deflection of zero to 0.05 inches, and measures 2 3/8 x 2 inches. This item is black with an M10 bolt size.

Technical Specs

  • Item Double Deflection Rubber Mount Isolator
  • Capacity Range 0 - 500 lbs.
  • Height 2 in.
  • Colour Mark Black
  • Max. Load Axial 500 lbs.
  • Dimension HCL 3-1/8 in.
  • Dimension D 1.75 in.
  • Dimension CS M10
  • Isolator Type Natural Rubber
  • Deflection 0 in. - 0.05 in.
  • Width 2-3/8 in.
  • Bolt Size M10
  • Dimension T 1/4 in.
  • Dimension MBD 1/2 in.
  • Dimension L 4 in.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list