!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEF METER 1 IN NPT IN GALLONS

DEF METER 1 IN NPT IN GALLONS

GPI

DEF METER 1 IN NPT IN GALLONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEF METER 1 IN NPT IN GALLONS

DEF METER 1 IN NPT IN GALLONS

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRP113255-24
  • Mfr. Model # 113255-24
  • UNSPSC # 41112501
  • CATALOGUE PAGE # 1645
  • Shipping Weight 0.765 lbs

Product Details

Flowmeters have a corrosion-resistant aluminum housing. Resettable 1,000 gal. counter counts in 1/10 gal. increments. +/-2% accuracy. Item No. GRP126300-04 master totalizer counts to 1,000,000 liters. Max. pressure: 50 PSI maximum temp. 125 degrees F. All are cUL listed.

Technical Specs

  • Item Electronic Flowmeter
  • For Pipe Size 1 in
  • Connection Type FNPT
  • Wetted Materials 316 Stainless Steel, Aluminum, Ceramic, Nylon, Tungsten Carbide
  • Flow Range 3 to 30 gpm
  • Flow Material DEF/Urea
  • Housing Material Aluminum
  • Flow Range (LPM) 10 - 100
  • Length (In.) 4
  • Height (In.) 4
  • Flowmeter Product Group Electronic Flowmeter
  • Connection Size 1"
  • Fluid Temp. Range 14 Degrees to 130 Degrees F
  • Max. Pressure 150 psi
  • Max. Viscosity 40 SSU
  • Type Electronic
  • Flow Range (GPM) 3 - 30
  • Accuracy (%) 5
  • Width (In.) 9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list