!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEEP STORABLE SLIDING WINCH, CORROSION RESISTANT, BOLT ON, MAX 6000 LBS, BLK, 4 IN, STEEL

DEEP STORABLE SLIDING WINCH, CORROSION RESISTANT, BOLT ON, MAX 6000 LBS, BLK, 4 IN, STEEL

BUYERS PRODUCTS

DEEP STORABLE SLIDING WINCH, CORROSION RESISTANT, BOLT ON, MAX 6000 LBS, BLK, 4 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEEP STORABLE SLIDING WINCH, CORROSION RESISTANT, BOLT ON, MAX 6000 LBS, BLK, 4 IN, STEEL

DEEP STORABLE SLIDING WINCH, CORROSION RESISTANT, BOLT ON, MAX 6000 LBS, BLK, 4 IN, STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUY1903035
  • Mfr. Model # 1903035
  • UNSPSC # 20121322
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Product Details

This deep storable sliding winch has a manufacturer's warranty length of one year and is for use with trailers and winches. It works with standard sliding winch tracks for easy installation, and has a maximum load of 6,000 pounds. It works with four inch wide straps, and has a durable steel construction with a corrosion-resistant black powder coated finish.

Technical Specs

  • Item Deep Storable Sliding 4" Winch
  • Working Load Limit 6000 lb
  • Overall Height 7-1/2"
  • Overall Depth 4"
  • Mounting Style Bolt-On
  • For Use With Trailer, Winches
  • Overall Width 7-3/4"
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list