WELDED UTILITY CART, 1000 LBS, BLUE, 42 X 24 X 47 IN, 14 GAUGE STEEL
WELDED UTILITY CART, 1000 LBS, BLUE, 42 X 24 X 47 IN, 14 GAUGE STEEL
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This deep-lipped service cart has a load capacity of 1,200 pounds. It is made of 14-gauge steel and an enamel finish. This blue cart has overall measurements of 42 x 24 x 47 inches. There are two shelves. The distance between shelves is 16 inches. The shelf length is 36 inches while the width is 24 inches. The handle height is 47 inches with the top shelf height of 42 inches.
Technical Specs
Item Deep Lipped Service Cart
Load Capacity 1200 lbs.
Gauge 14 ga
Colour Blue
Method of Construction Welded
Number of Drawers 0
Shelf Length 36 in
Caster Wheel Dia. 5 in
Caster Brake Type (2) Fixed, (2) Swivelling
Caster/Wheel Configuration (2) Rigid, (2) Swivel
Lip Style Lip Up
Bottom Shelf Lip Height N/C
Distance Between Top and Middle Shelf 16 in
Overall Height 47 in
Overall Width 24 in
Capacity per Shelf 500 lb
Handle Height 47 in
Product Type Deep Lipped Service Cart
Top Shelf Height 42 in
Assembled/Unassembled Assembled
Material Steel
Finish Polyurethane
Handle Type Ergonomic
Number of Shelves 2
Number of Compartments 1
Shelf Width 24 in
Caster Wheel Type Rubber
Caster Wheel/Tread Material Rubber
Caster Mounting Type N/C
Top Shelf Lip Height N/C
Distance Between Shelves 16 in
Distance Between Middle and Bottom Shelf 16 in
Overall Length 42 in
Includes Electrical Outlets No
Caster Core Material Rubber
Platform Surface Smooth
Shelf Adjustability Fixed
Country of Origin Canada
(subject to change)