!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DECK CROWN WIRE PALLET RACK 42X58

DECK CROWN WIRE PALLET RACK 42X58

VESTIL

DECK CROWN WIRE PALLET RACK 42X58 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DECK CROWN WIRE PALLET RACK 42X58

DECK CROWN WIRE PALLET RACK 42X58

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.66 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSWMD4258
  • Mfr. Model # SWMD4258
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Product Details

Crown pallet rack decking adds convenience, visibility and efficiency to your rack. By sloping the decking you help the user do their job. Designed for step type pallet rack beam. Powder-coat finish.

Technical Specs

  • Item Pallet Rack-Crown Wire Deck,58 x 47.6"
  • Material Steel
  • Colour Silver
  • Finish Powder Coated
  • Load Capacity 650 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list