!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DEBURRING TOOL,PNEUMATIC,55,000 RPM

DEBURRING TOOL,PNEUMATIC,55,000 RPM

HECK INDUSTRIES

DEBURRING TOOL,PNEUMATIC,55,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEBURRING TOOL,PNEUMATIC,55,000 RPM

DEBURRING TOOL,PNEUMATIC,55,000 RPM

HECK INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,173.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30NX35
  • Mfr. Model # MODEL S
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.71 lbs

Technical Specs

  • Item Air Beveler for Metal Plate
  • Air Consumption 11 cfm
  • Air Inlet Type NPT
  • Compatible Workpiece Shape Plate
  • Maximum Bevel Width 3/4 in
  • Kit Contents Bare Tool
  • Tool Weight 5 lb
  • Compatible Workpiece Material Aluminum, Ferrous Metal, Laminate, Non Ferrous Metal, Plastic, Printed Circuit Board, Stainless Steel
  • Hose Size 1/4 in
  • Maximum Feed Speed 10 fpm
  • Minimum Workpiece Thickness 1/64 in
  • Power Source Air-Powered
  • Air Inlet Size 1/4 in
  • Air Inlet Gender Female
  • Bevel Angle 45 Degrees
  • Number of Inserts Included 1
  • Includes Adjustment Wrenches
  • Compatible Material Aluminum, Ferrous Metal, Laminate, Non Ferrous Metal, Plastic, Printed Circuit Board, Stainless Steel
  • Features Breaks Sharp Edges On Parts At Mill, Saw or Shear, Deburr and Edge Finish, For Use As Both A Hand and Bench Tool, Puts A Safety Edge On Sheet Metal In One Pass
  • Included Radius Inserts No
  • Minimum Required Pressure 60 psi
  • V-Block Length 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list