!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DD BLWR MOTOR PSC 1/3 HP 910 208-23

DD BLWR MOTOR PSC 1/3 HP 910 208-23

GENTEQ

DD BLWR MOTOR PSC 1/3 HP 910 208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DD BLWR MOTOR PSC 1/3 HP 910 208-23

DD BLWR MOTOR PSC 1/3 HP 910 208-23

GENTEQ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3916
  • Mfr. Model # 3916
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Item Direct Drive Blower Motor
  • Phase 1
  • HP 1/3
  • No. of Speeds 3
  • Full Load Amps 3.0
  • OEM Replacement Brand Goodman
  • Usable @ 208V Yes
  • Hz 60
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWSE
  • Motor Mounting Type T-Flex
  • Motor Frame Material Steel
  • Shaft Dia. 1/2"
  • Motor Shaft Design Flat
  • Overall Length 9-1/16"
  • Body Dia. 5-3/5"
  • Bolt Circle Dia. 9 and 10"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 910
  • Voltage 208-230
  • Frame 48
  • Replacement For Replaces Goodman Mfr. No. 5KCP39HGY842S and GE 5KCP39HGS518DS
  • Usable @ 200V No
  • Motor Service Factor 1.00
  • Ins. Class B
  • Duty Cycle Continuous
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Number of Shafts 1
  • Shaft Length 4"
  • Motor Bearings Sleeve
  • Length Less Shaft 5-1/16"
  • Weight 13 lb
  • Stud Size 8"
  • Capacitor Required 2MDV7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list