!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER UNIT, 12 VDC, 2 HP, 3 QT CAP, 6 FT CORD, 17 3/8 X 6 X 13 13/16 IN, CARBON STEEL

DC POWER UNIT, 12 VDC, 2 HP, 3 QT CAP, 6 FT CORD, 17 3/8 X 6 X 13 13/16 IN, CARBON STEEL

BUYERS PRODUCTS

DC POWER UNIT, 12 VDC, 2 HP, 3 QT CAP, 6 FT CORD, 17 3/8 X 6 X 13 13/16 IN, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER UNIT, 12 VDC, 2 HP, 3 QT CAP, 6 FT CORD, 17 3/8 X 6 X 13 13/16 IN, CARBON STEEL

DC POWER UNIT, 12 VDC, 2 HP, 3 QT CAP, 6 FT CORD, 17 3/8 X 6 X 13 13/16 IN, CARBON STEEL

BUYERS PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,822.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BUYPU3593LR
  • Mfr. Model # PU3593LR
  • UNSPSC # 25172800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

This carbon steel DC power unit is for use with snow plow operation. It measures 17 3/8 x 6 x 13 13/16 inches, with a three quart reservoir capacity, a 0.5 GPM nominal flow, two HP, a 3100 PSI, and a 12 VDC voltage. Includes a three-way for plow hoist, a four-way for power angles, a control station, a six-foot cord, and a crossover relief valve.

Technical Specs

  • Frame Design - Hydraulic Power Units Standard
  • Power Unit Operation Power Up, Hold, Gravity Down
  • Power Source - Power Units DC Power
  • Voltage 12VDC
  • Pump Stage and Type 1 Stage Gear
  • Nominal Flow 0.5 gpm
  • Flow @ 1500 psi 1.4 GPM
  • Flow @ 2500 psi 1.2 GPM
  • Motor Enclosure Design Totally Enclosed
  • Overall Length 17-3/8"
  • Overall Height 13-13/16"
  • Mounting Style - Power Units Motor Feet
  • Control Valve Type Solenoid
  • Cord Length 6 ft.
  • Control Station No. of Buttons 2
  • Built-In Features 3-Way for Plow Hoist, 4-Way for Power Angles, Crossover Relief Valve
  • Item DC Power Unit
  • Circuit Design Single or Double Acting
  • HP 2
  • Number of Phases 1
  • Max. Pressure 3200 PSI
  • Flow @ 1000 psi 1.9 GPM
  • Flow @ 2000 PSI 1.3 GPM
  • Flow @ 3000 psi 0.75 GPM
  • Reservoir Capacity 3 qt.
  • Overall Width 6"
  • Mounting Orientation - Power Units Horizontal
  • Control Valve Configuration 4-Way/3-Position
  • Tank Material Carbon Steel
  • Control Station Included Yes
  • Compatible Hydraulic Fluids ISO 32
  • Application Snow Plow Operation

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list