!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER SUPPLY, DIN RAIL, 120 W OUTPUT POWER-RATED, 5 A CURRENT OUTPUT

DC POWER SUPPLY, DIN RAIL, 120 W OUTPUT POWER-RATED, 5 A CURRENT OUTPUT

SQUARE D

DC POWER SUPPLY, DIN RAIL, 120 W OUTPUT POWER-RATED, 5 A CURRENT OUTPUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER SUPPLY, DIN RAIL, 120 W OUTPUT POWER-RATED, 5 A CURRENT OUTPUT

DC POWER SUPPLY, DIN RAIL, 120 W OUTPUT POWER-RATED, 5 A CURRENT OUTPUT

SQUARE D

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $445.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDABL8RPS24050
  • Mfr. Model # ABL8RPS24050
  • UNSPSC # 39121002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item DC Power Supply
  • Output Voltage 24V DC
  • Output Amps 5 A
  • Style Switching
  • Height 5.27 in
  • Depth 2.2 in
  • Hz 50/60 Hz
  • Peak Amps 1.5 A
  • Output Noise Less than or Equal to 200 mV
  • Status Indicator Green/Orange/Red LED
  • Features A High Degree of Output Voltage Stability, a Very Wide Input Voltage Range for the Universal Range, and Undervoltage Protection, Diagnostics Via LED Indicators on the Front Panel, Good Performance, Integrated Overload, Overvoltage, Remote Diagnostics Via a Relay Contact for the Universal Range, Short Circuit, Very Compact Size
  • Standards CB scheme EN 60950-1, cCSAus, cUL us 508, e, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, EN 61204, EN 61204-3, IEC/EN 60950-1, RoHS, SELV
  • Input Voltage 100 to 120V AC, 200 to 500V AC
  • Power Rating 120 W
  • Mounting DIN Rail
  • Case Material Plastic Case
  • Width 4.72 in
  • Series ABL8
  • Phase - Electrical 1
  • IP Rating 20
  • Hold Up Time Greater than 18 msec
  • NEMA Rating 1
  • Operating Temp. Range -13 Degrees to 140 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list