!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC POWER SUPPLY, DIN RAIL, 30 W OUTPUT POWER-RATED, 2.5 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 30 W OUTPUT POWER-RATED, 2.5 A CURRENT OUTPUT, SINGLE PHASE

OMRON

DC POWER SUPPLY, DIN RAIL, 30 W OUTPUT POWER-RATED, 2.5 A CURRENT OUTPUT, SINGLE PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC POWER SUPPLY, DIN RAIL, 30 W OUTPUT POWER-RATED, 2.5 A CURRENT OUTPUT, SINGLE PHASE

DC POWER SUPPLY, DIN RAIL, 30 W OUTPUT POWER-RATED, 2.5 A CURRENT OUTPUT, SINGLE PHASE

OMRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XP06
  • Mfr. Model # S8VK-G03012
  • UNSPSC # 39121004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item DC Power Supply
  • Output Voltage 12V DC
  • Output Amps 2.5 A
  • Style Switching
  • Height 90 mm
  • Depth 90 mm
  • Hz 50/60 Hz
  • Peak Amps 3 A
  • Hold Up Time 36 msec
  • Features It Also Saves Time and Reduces Costs Thanks to the Minimal Wiring Requirements and Easy One-Handed Mounting Provided by the Enhanced Din-Rail Mounting Clip, More Compact and Easier to Use, the S8VK Series Not Only Offers Greater Flexibility When Designing Machines
  • Standards UL: UL 508 (Listing, Class2 Output: Per UL 1310), UL UR: UL 60950-1 (Recognition), cUL : CSA C22.2 No.107.1 (Class2 Output: Per CSA C22.2 No.223), cUR: CSA C22.2 No.60950-1, EN/VDE: EN50178, EN60950-1, Lloyd's standards *7, ANSI/ISA 12.12.01, CSA C22.2 No.213
  • Input Voltage 100 to 240V AC
  • Power Rating 30 W
  • Mounting DIN Rail
  • Case Material Plastic Case
  • Width 32 mm
  • Series S8VK
  • Phase - Electrical 1
  • Output Noise 30 mV
  • Status Indicator Green LED
  • Operating Temp. Range -40 Degrees to 158 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list