!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DC MOTOR,1 HP,1800 RPM,24V DC,56C,TEFC

DC MOTOR,1 HP,1800 RPM,24V DC,56C,TEFC

LEESON

DC MOTOR,1 HP,1800 RPM,24V DC,56C,TEFC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC MOTOR,1 HP,1800 RPM,24V DC,56C,TEFC

DC MOTOR,1 HP,1800 RPM,24V DC,56C,TEFC

LEESON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,803.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48ZG55
  • Mfr. Model # 108053.00
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.9 lbs

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Design Permanent Magnet DC
  • Nameplate RPM 1,800
  • Full Load Amps 39.0 A
  • Full Load Torque 35 in-lb
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Duty Cycle Continuous
  • Motor Mounting Type Face/Base
  • Shaft Dia. 5/8 in
  • Shaft Length 1 7/8 in
  • Brush Type Carbon
  • Length Less Shaft 11 7/8 in
  • Standards CSA (LR2025), UL (E49747)
  • Stud Size 3/8"-16
  • Motor Application General Application
  • HP 1
  • Voltage 24V DC
  • Frame 56C
  • Motor Service Factor 1
  • Ins. Class H
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Removable Base Yes
  • Motor Bearings Ball
  • Motor Shaft Design Keyed
  • Overall Length 13 13/16 in
  • Weight 22 lb
  • Stud Quantity 4

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list