!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DC GEARMOTOR,RPM 22,90 VDC

DC GEARMOTOR,RPM 22,90 VDC

DAYTON

DC GEARMOTOR,RPM 22,90 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DC GEARMOTOR,RPM 22,90 VDC

DC GEARMOTOR,RPM 22,90 VDC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $878.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5LAE8
  • Mfr. Model # 5LAE8
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.72 lbs

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage90 V DC
  • Gearmotor Shaft TypeSingle Right
  • Rear Shaft Encoder/Pulse Generator MountingNo
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Length Less Shaft11-3/4"
  • Overhung Load175 lb.
  • Gear Ratio82:1
  • Insulation ClassF
  • Max. Ambient Temp.40 Degrees C
  • Motor TypePermanent Magnet DC
  • Shaft Dia. (Dimension U)5/8"
  • BearingsRoller On Case, Ball On Motor
  • BrushesReplaceable Externally
  • Gear TypePowdered Metal Bevel And Steel Spur
  • SealsLip
  • StandardsUL Recognized, C-UL Recognized
  • Gearmotor Type DC Gearmotor
  • Max. Torque 280.0 in.-lb.
  • Gearmotor Shaft Orientation Right Angle
  • Nameplate RPM 22
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output No
  • Input HP 1/8
  • Full Load Amps 1.41
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Keyway Size Type 3/16" Sq
  • Shaft Length (Dimension V) 1-1/2"
  • Lubrication Gear Oil
  • Finish Matt Black
  • Gear Case Die Cast Zinc
  • Housing Material Die Cast Zinc And Steel
  • Replacement Brushes 33K906
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list