!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-END THREADED STUD, STEEL, GRADE 5, BLACK OXIDE, 5 IN L, 1⅛ IN THREAD L A, 2 PK

DOUBLE-END THREADED STUD, STEEL, GRADE 5, BLACK OXIDE, 5 IN L, 1⅛ IN THREAD L A, 2 PK

TE-CO

DOUBLE-END THREADED STUD, STEEL, GRADE 5, BLACK OXIDE, 5 IN L, 1⅛ IN THREAD L A, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-END THREADED STUD, STEEL, GRADE 5, BLACK OXIDE, 5 IN L, 1⅛ IN THREAD L A, 2 PK

DOUBLE-END THREADED STUD, STEEL, GRADE 5, BLACK OXIDE, 5 IN L, 1⅛ IN THREAD L A, 2 PK

TE-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.55 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DU88
  • Mfr. Model # 40408
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This double-end threaded stud is made of Grade 5 steel and has a black oxide finish. Plus, it is black. It has an overall length of five inches. It has a tensile strength of 120,000 psi, a Rockwell hardness of C27 minimum and an inch system of measurement.

Technical Specs

  • Item Double-End Threaded Stud
  • Material Steel
  • Finish Black Oxide
  • Overall Length 5 in
  • Thread Length A 1 1/8 in
  • Thread Size A 5/16"-18
  • Thread Direction A Right Hand
  • Colour Black
  • Rockwell Hardness C27 min
  • RoHS Compliant Yes
  • Thread Direction Right Hand
  • Thread Fit 2A
  • Thread Type B Coarse
  • End Type Straight Cut
  • Material Grade/Class Grade 5
  • Wrench Flats No
  • System of Measurement Inch
  • Thread Length B 1 1/8 in
  • Thread Size B 5/16"-18
  • Thread Direction B Right Hand
  • Minimum Yield Strength 120,000 psi
  • Rod Shape Round
  • Tensile Strength 120,000 psi
  • Threaded Rod Type Standard
  • Thread Type A Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list