!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAY-OF-THE-WEEK LABEL,3-1/4 IN. W,P

DAY-OF-THE-WEEK LABEL,3-1/4 IN. W,P

DAYMARK

DAY-OF-THE-WEEK LABEL,3-1/4 IN. W,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAY-OF-THE-WEEK LABEL,3-1/4 IN. W,P

DAY-OF-THE-WEEK LABEL,3-1/4 IN. W,P

DAYMARK

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6GUR6
  • Mfr. Model # 1122126
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Day-of-The-Week Label
  • BPI Certified No
  • Compostable Not Compostable
  • Height 2 in
  • Label Language English, French, Spanish
  • Number of Labels 500
  • SFI Certified No
  • Standards FDA Approved
  • Water Resistant No
  • For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
  • Maximum Temperature 160 Degrees F
  • Product Series MoveMark
  • Temperature Range -40 Degrees to 160 Degrees F
  • Bio-Based Yes
  • Color Orange
  • FSC Certified No
  • Label Style Removable
  • Material Paper
  • Product Type Day of the Week
  • Shape Square
  • USDA Certified Bio-based Products No
  • Width 2 in
  • Legend Saturday, Item, Prep Date, Time, Shelf Life, Use By, Emp
  • Minimum Temperature -40 Degrees F
  • Recyclable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list