!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAVIT GUARD SYS 4-1 40IN RAIL

DAVIT GUARD SYS 4-1 40IN RAIL

DBI-SALA

DAVIT GUARD SYS 4-1 40IN RAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT GUARD SYS 4-1 40IN RAIL

DAVIT GUARD SYS 4-1 40IN RAIL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,476.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8530352
  • Mfr. Model # 8530352
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 975
  • Shipping Weight 52.0 lbs

Product Details

Fall Protection, Advanced 4-in-1 Davit Guard, Passive Restraint Guardrail, 40 in. guardrail sections, Fixed Mount Davit with 5,000 lb. Rated Anchor Point for SRL, Davit Mounted Integrated Pulley System for Winch or 3-Way SRL.

Technical Specs

  • Item 4-in-1 Davit Guard
  • Minimum Offset Not Applicable
  • Mounting Type Freestanding
  • Overall Davit Height 40 in to 88 in
  • SRL Cable Length Not Applicable
  • SRL Cable Tensile Strength Not Applicable
  • Standards OSHA 1910.66, OSHA 1926.502, ANSI Z359.1
  • Winch Cable Material Aluminum
  • Davit Base Width 45
  • Material Aluminum
  • Max. Height 88 in
  • Base Depth 45 in
  • Base Installation Fixed
  • Confined Space Item Davit System
  • Includes Winch No
  • Min. Base Width 45 in
  • Includes Winch/SRL Bracket Yes
  • Min. Height 42 in
  • Mounting Location Floor
  • Offset Adjusts 6 to 12 in
  • SRL Cable Dia. Not Applicable
  • SRL Cable Material Not Applicable
  • SRL Max. Working Load Not Applicable
  • System Includes Mounting Bracket For Winch/SRL
  • Brand and Series 3M DBI-SALA
  • Maximum Offset Not Applicable
  • Base Width 45 in
  • Includes Winch/SRL Mounting Bracket
  • Base Features Foldable, Guardrail
  • Confined Space Component Davit
  • Includes SRL No
  • Max. Base Width 45 in
  • Entry Orientation Vertical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list