!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DATA LOGGING THERMOMETER,WIFI

DATA LOGGING THERMOMETER,WIFI

TRACEABLE

DATA LOGGING THERMOMETER,WIFI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DATA LOGGING THERMOMETER,WIFI

DATA LOGGING THERMOMETER,WIFI

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52CE41
  • Mfr. Model # 6500
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Item Data Logging Thermometer
  • Application Freezers, Refrigerators
  • Calibration Type Multi-Point Calibration
  • Alarm Type Max/Min
  • Temperature Range -50.00 Degrees to 60.00 Degrees C (-58.00 to 140.00 Degrees F)
  • Probes Included (2) Glycol Filled 15 mL Glass Bottle Probes
  • Cable Length 9 ft
  • Bottle Probe Fill Medium Glycol
  • Power Source Battery
  • Accuracy +/-0.25 Degrees C Between -40.00 Degrees C to 60.00 Degrees C, Otherwise +/-0.50 Degrees C
  • Maximum Temperature °C 60 Degrees C
  • Minimum Temperature °C -50 Degrees C
  • Temperature Resolution C 0.1 Degrees C
  • Bottle Probe Material Glass
  • Humidity Monitoring No
  • Manufacturer Warranty Length 1 yr
  • Remote Monitoring Yes
  • Standards FDA, NIST
  • Thermometer Type Data-Logging Critical Environment Digital Thermometer with Remote Monitoring
  • Includes NIST-Traceable Certificate Yes
  • Data Logging Yes
  • Wireless Technology Wi-Fi
  • Temperature Accuracy +/-0.25 Degrees C
  • Probe Type (2) Bottle
  • Bottle Probe Fill Volume 15 mL
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Power Source Details (4) AAA Batteries
  • Maximum Temperature °F 140 Degrees F
  • Minimum Temperature °F -58 Degrees F
  • Temperature Resolution F 0.1 Degrees F
  • Battery Type (4) AAA
  • Functions Degrees F/ Degrees C Switchable, Current Temperature, Min/Max
  • Includes Batteries Yes
  • Memory 672 Records (7 Days Worth if Set to 15 Minute Interval)
  • Sampling Rate 12 sec

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list