!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DATA LOGGER BASE STATION,12 CHANNEL

DATA LOGGER BASE STATION,12 CHANNEL

ARANET

DATA LOGGER BASE STATION,12 CHANNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DATA LOGGER BASE STATION,12 CHANNEL

DATA LOGGER BASE STATION,12 CHANNEL

ARANET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $961.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SAFTDSBWPA2.012
  • Mfr. Model # TDSBWPA2.012
  • UNSPSC # 43222605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Data Logger Base Station
  • Compatible Brand and Series Aranet
  • Wireless Technology LPAWN
  • Number of Pieces 1
  • Includes AC/DC Power Adapter,Mounting Bracket,Ethernet Cable (1 m)
  • Accuracy 1
  • Power Source Details 12V DC
  • Maximum Temperature °C 40
  • Minimum Temperature °C 0
  • Alarm Type Email, Optional SMS Notification Through USB Modem
  • CO2 Range 0 - 9999 ppm
  • Includes Batteries No
  • Power Cord Length 0.5m
  • System Requirements Ethernet Cable, Local Wi-Fi
  • Product Type Base Station, Data Storage
  • Transmission Range 3km
  • Number of Channels 12
  • Probe Style No Probe
  • Temperature Range 0 Degrees C to 40 Degrees C (32 Degrees F to 104 Degrees F)
  • Power Source AC Power
  • Maximum Temperature °F 104
  • Minimum Temperature °F 32
  • Compatible Product Type Sensors, MQTT and ModBus Integrations
  • Battery Run Time 30 min
  • Functions Gateway, Data Storage, Web Server
  • Manufacturer Warranty Length 24 mo
  • Resistance Rating IP42
  • Voltage 12V DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list