!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DATA LOGGER,TEMPERATURE AND RH,RED

DATA LOGGER,TEMPERATURE AND RH,RED

KESTREL

DATA LOGGER,TEMPERATURE AND RH,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DATA LOGGER,TEMPERATURE AND RH,RED

DATA LOGGER,TEMPERATURE AND RH,RED

KESTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $250.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG34GR28
  • Mfr. Model # 0720RED
  • UNSPSC # 20122903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Data Logger
  • Temp. Range (F) -4 Degrees to 131 Degrees
  • Accuracy +/-0.5 Degrees F, 3% RH
  • Sample Point Storage User Settable
  • Digital Readout No
  • Waterproof IP67
  • Alarm In App Alerts
  • Width (In.) 1.8 in
  • Height (In.) 2.4 in
  • Special Features BLE, In App Charting, Shareable Data
  • Frequency of Transmissions User Settable
  • Wireless Range Yes, 100 ft
  • Includes Battery
  • Type Temperature and RH, Red
  • Relative Humidity Range 5 to 95%
  • Battery Life 6 mo
  • Remote Probe No
  • AC Adapter No
  • Time Intervals User Settable
  • Resists Waterproof IP67
  • Depth (In.) 1.8 in
  • Software Required Free App
  • Compatible With iOS
  • Interface Free App
  • Calibration Certificate Yes
  • Manufacturers Warranty Length 5 yr

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list