!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRE ALARM CABLE, 1,000 FT CABLE L, PLENUM, PLENUM, PVC, RED, PVC, 4 CONDUCTORS, FOIL

FIRE ALARM CABLE, 1,000 FT CABLE L, PLENUM, PLENUM, PVC, RED, PVC, 4 CONDUCTORS, FOIL

CAROL

FIRE ALARM CABLE, 1,000 FT CABLE L, PLENUM, PLENUM, PVC, RED, PVC, 4 CONDUCTORS, FOIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE ALARM CABLE, 1,000 FT CABLE L, PLENUM, PLENUM, PVC, RED, PVC, 4 CONDUCTORS, FOIL

FIRE ALARM CABLE, 1,000 FT CABLE L, PLENUM, PLENUM, PVC, RED, PVC, 4 CONDUCTORS, FOIL

CAROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $930.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DPA7
  • Mfr. Model # E3604S.41.03
  • UNSPSC # 26121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.6 lbs

Technical Specs

  • Item Fire Alarm Cable
  • Fire Rating Plenum
  • Insulation Material PVC
  • Jacket Material PVC
  • Shielding Material Foil
  • Number of Conductors 4
  • Package Type Reel in a Box
  • Maximum Voltage Rating 300V AC
  • Number of Pairs 0
  • Standards ASTM B3, NFPA 262 and CSA FT6, UL Listed
  • Minimum Operating Temperature 32 Degrees F
  • Cable Length 1,000 ft
  • Conductor Gauge 18 AWG
  • Jacket Colour Red
  • Shielded Shielded
  • Solid/Stranded Solid
  • Outside Diameter 0.2 in
  • Application Alarm Systems, Audio Systems
  • NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP
  • Product Type Fire Alarm Cable
  • Maximum Operating Temperature 167 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list