!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FIRE ALARM CABLE, 500 FT CABLE L, RISER, RISER, S-R PVC, SEMI-RIGID PVC, RED, PVC, UNSHIELDED

FIRE ALARM CABLE, 500 FT CABLE L, RISER, RISER, S-R PVC, SEMI-RIGID PVC, RED, PVC, UNSHIELDED

CAROL

FIRE ALARM CABLE, 500 FT CABLE L, RISER, RISER, S-R PVC, SEMI-RIGID PVC, RED, PVC, UNSHIELDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FIRE ALARM CABLE, 500 FT CABLE L, RISER, RISER, S-R PVC, SEMI-RIGID PVC, RED, PVC, UNSHIELDED

FIRE ALARM CABLE, 500 FT CABLE L, RISER, RISER, S-R PVC, SEMI-RIGID PVC, RED, PVC, UNSHIELDED

CAROL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21Y803
  • Mfr. Model # E1512S.25.03
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.96 lbs

Product Details

This fire alarm cable has a voltage rating of 300V AC maximum, and an operating temperature range of -4 Degrees F to 167 Degrees F. This fire alarm cable meets the standards for RoHS, and UL. It is red.

Technical Specs

  • Item Fire Alarm Cable
  • Fire Rating Riser
  • Insulation Material S-R PVC
  • Jacket Material PVC
  • Solid/Stranded Solid
  • Outside Diameter 0.2 in
  • Application Alarm Systems, Audio Systems
  • NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR
  • Product Type Fire Alarm Cable
  • Maximum Operating Temperature 167 Degrees F
  • Cable Length 500 ft
  • Conductor Gauge 16 AWG
  • Jacket Colour Red
  • Shielded Unshielded
  • Number of Conductors 2
  • Package Type Pulling Pack
  • Maximum Voltage Rating 300V AC
  • Number of Pairs 0
  • Standards RoHS Compliant, UL Listed
  • Minimum Operating Temperature -4 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list